Motion
FC619-40
Aeroquip (Eaton) FC619 Series Hose - 2-1/2 in ID, 3.12 in OD, 62 psi Working Pressure, 250 psi Burst Pressure, Synthetic Rubber Cover, AQP Inner tube Tube
MI ITEM #02776896
MFR #FC619-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FC619 Series Hose - 2-1/2 in ID, 3.12 in OD, 62 psi Working Pressure, 250 psi Burst Pressure, Synthetic Rubber Cover, AQP Inner tube Tube
MI ITEM #02776896
MFR #FC619-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC619-40 SUCTION HOSE 2 1/2"
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146145420
  • Working Pressure
    62 psi
  • Applications
    Suction applications for petroleum, lubricating oils, fuel, gasoline, air and water.
  • Pressure Rating
    62 psi
  • Burst Pressure
    250 psi
  • Inner Tube Material
    AQP Inner tube
  • Width
    3.12 in
  • Hose Reinforcement Material
    Helical Wire and Textile
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Steel Wire
  • Operating Temperature Range
    275 to -40 °F
  • UPC_NO
    678146145420
  • Color
    Black
  • Overall Length
    12.00 in
  • Wall Thickness
    0.27495 in
  • Dash Size
    -40
  • NMFC Number
    70
  • Hose Weight
    1.58 lb
  • Compatible Fittings
    Reusable Nipple Clamps, OTC, TTC, (-40, -48)
  • Height
    3.12 in
  • Standards Met
    SAE 100R4|MSHA Approved
  • Typical Applications
    Suitable For use in Hydraulic and Oil systems
  • Bend Radius
    14 in
  • Inside Diameter
    2.5 in
  • Max Pressure
    62 psi
  • Outside Diameter
    3.12 in
  • Hose Length
    12.00 in
  • Abrasion Resistance
    Standard
  • Application
    Suction applications for petroleum, lubricating oils, fuel, gasoline, air and water.
  • Conductivity
    Conductive
  • Construction
    Extruded
  • Lay Line Style
    Ink Transfer
  • Tube Material
    AQP Inner tube
  • Working Temperature Max
    275 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Black
  • Cover Material
    Elastomer
  • Length
    12.00 in
  • Tube Materials
    AQP Inner tube
  • Weight
    1.58 lb
  • Manufacturer Catalog Number
    FC619-40
  • Description
    Aeroquip FC619 Series Rubber Hydraulic Braided Hose
  • Hose Dash Size
    -40
  • Maximum Operating Pressure
    62 psi
  • Max Operating Temperature
    275 °F
  • Maximum Working Pressure
    62 psi
  • Min Operating Temperature
    -40 °F
  • Overall Weight
    1.58 lb
  • Maximum Temperature
    275 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text