Motion
9372E
Cut Resistant Sleeve - Kevlar Material, 12 in Long, Yellow Color
Mi Item #02776917
MFR #9372E
Price$4.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Sleeve - Kevlar Material, 12 in Long, Yellow Color
Mi Item #02776917
MFR #9372E

Mfr description
9372E ECON 12" KEVLAR SLEEVE
  • 12-inches long x 2-inches wide;Competitive Value (CV) series;Launderable;Made with DuPont Kevlar brand fibers;Soft and comfortable;Formerly known as Memphis Glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.04/each

Specifications

Dimensions

  • Length
    12 in
  • Width
    2-1/4 in

Details

  • Additional Details
    Launderable
  • ANSI Contact Heat
    3
  • Ansi Isea Abrasion Resistance Level
    2
  • Ansi Isea Cut Resistance Level
    3
  • Approval Listing Regulations
    EN 388, FDA
  • Color
    Yellow
  • Garment Type
    Cut Resistant
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Kevlar
  • Product Type
    Protective Sleeves
  • Series
    CutPro
  • Type
    Protective Sleeve
  • UPC_NO
    45143937295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)