Motion
9410KM
General Purpose Work Glove - L or Size 9 Size, Knit Wrist Cuff, Cotton Material
Mi Item #02776919
MFR #9410KM
Price$1.72/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size, Knit Wrist Cuff, Cotton Material
Mi Item #02776919
MFR #9410KM

Mfr description
9410KM REG TERRY LOOP-IN LG (16 OZ)
  • Continuous knit wrist cotton/polyester blend glove
  • Provides maximum absorbency, comfort and warmth
  • Cut-, slash, abrasion and heat-resistant
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.72/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    10-1/4 in

Details

  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Color
    White
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Cotton
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Product Types
    Glove
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    FDA, USDA
  • Type
    Glove
  • UPC_NO
    30451439410945
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)