Motion
16253-18
Hydraulic Motor Replacement Part -
Mi Item #02776979
MFR #16253-18
Price$23.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #02776979
MFR #16253-18

Mfr description
16253-18 NITRILE SHAFT SEAL
  • Available in multiple sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.69/each

Specifications

Dimensions

  • Overall Height
    2.00 in
  • Overall Length
    0.25 in
  • Overall Width
    2.00 in
  • Weight
    0.04 lbs

Details

  • For Use With
    Eaton 420 Mobile Piston Pumps
  • Replacement Part Type
    Shaft Seal
  • Series
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)