Motion
SB 22220 24 MTO/SPECIAL

MCGILL
SB 22220 24 MTO/SPECIAL

Spherical Roller Bearing - 100 mm ID, 180 mm OD, 46 mm Width, Straight Bore, Sealed, C0
Mi Item #02776985
MFR #SB 22220 24 MTO/SPECIAL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
SB 22220 24 MTO/SPECIAL

Spherical Roller Bearing - 100 mm ID, 180 mm OD, 46 mm Width, Straight Bore, Sealed, C0
Mi Item #02776985
MFR #SB 22220 24 MTO/SPECIAL

Mfr description
SB22220-24 SPECIAL
  • MTO Non Stock Part
  • 5.8 weeks ARO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    46 mm

Details

  • Bore Type
    Straight
  • Cage Type
    One-Piece
  • Closure Type
    Sealed
  • Internal Clearance
    C0
  • Manufacturer Catalog Number
    1322220072
  • Manufacturer Upc Number
    726166129521
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • UPC_NO
    726166129521
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)