Motion
S07003XS0
Four-Point Contact Bearing - 70 mm Bore, 76 mm OD, 0.0938 in Width, Open
MI ITEM #02776991
MFR #S07003XS0
Price$3,188.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Point Contact Bearing - 70 mm Bore, 76 mm OD, 0.0938 in Width, Open
MI ITEM #02776991
MFR #S07003XS0

Mfr description
S07003XS0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,188.37/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.25 mm
  • Outside Diameter  
    76 mm
  • Overall Width  
    2.50 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.03 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Stainless Steel
  • Closure Type
    Open
  • Description
    S07003XS0
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    934 N
  • Radial Static Load Capacity
    1407 N
  • Series
    S0
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 440C
  • UPC_NO
    662729463278

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)