Motion
2014
Electric Motor Grease - Extreme Pressure/High Temperature, Polyurea Composition, 2 NLGI Grade, 14 oz Size, -40 to +550 °F
MI ITEM #02777028
MFR #2014
Price$26.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Motor Grease - Extreme Pressure/High Temperature, Polyurea Composition, 2 NLGI Grade, 14 oz Size, -40 to +550 °F
MI ITEM #02777028
MFR #2014

Mfr description
2014 IMPACT GREASE #2 14 OZ TUBE, 30/CS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.25/each

Specifications

Dimensions

  • Container Size
    14 oz
  • NLGI Grade
    2

Details

  • Application
    Electric Motors
  • Composition
    Polyurea
  • Max Operating Temperature
    450 °F
  • Min Operating Temperature
    -40 °F
  • Temperature Range
    -40 to +550 °F
  • Type
    Extreme Pressure/High Temperature

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)