Motion
2640
Electric Motor Grease - Extreme Pressure/High Temperature, Polyurea Composition, 2 NLGI Grade, 5 gal Size, -40 to +550 °F
Mi Item #02777030
MFR #2640
Price$1,374.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Motor Grease - Extreme Pressure/High Temperature, Polyurea Composition, 2 NLGI Grade, 5 gal Size, -40 to +550 °F
Mi Item #02777030
MFR #2640

Mfr description
2640 IMPACT NLGI #2 BENTONE BASED GREASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,374.01/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • NLGI Grade
    2

Details

  • Application
    Electric Motors
  • Composition
    Polyurea
  • Max Operating Temperature
    390 °F
  • Min Operating Temperature
    -40 °F
  • Temperature Range
    -40 to +550 °F
  • Type
    Extreme Pressure/High Temperature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)