Overview
Mfr description
SV2000-50-1A-C6 MAN BLOCK ASSY
- Manifold block for series SV1000/2000/3000/4000 solenoid valves
- Double or single wiring
- Selectable metric and standard port sizes
Specifications
- Country of OriginUS
- Manual Operation TypeNon-Locking Push
- Operating Temperature Range-10 to +50 °C
- Maximum Operating Pressure+0.7 Mpa2
- Port Size6 diameter One-touch fitting
- Manufacturer Product Page
- Standards MetIEC
- Actuation2-Position Single
- Fluid CompAir
- Response Time33 ms
- Number Of Stations16
- Wiring TypeCircular Connector
- PilotInternal Pilot
- Valve SeriesSV2000
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data