Motion
SV2 10 C 0 115AG

VICKERS BY DANFOSS
SV2 10 C 0 115AG

Screw-in Solenoid Valve - Solenoid Operated Actuation, Screw-in Cartridge
Mi Item #02777102
MFR #SV2 10 C 0 115AG
Price$157.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
SV2 10 C 0 115AG

Screw-in Solenoid Valve - Solenoid Operated Actuation, Screw-in Cartridge
Mi Item #02777102
MFR #SV2 10 C 0 115AG

Mfr description
SV2-10-C-0-115AG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.01/each

Specifications

Dimensions

  • Overall Height
    2.1500 in, 54.61 mm
  • Overall Length
    3.5000 in, 88.90 mm
  • Overall Width
    1.5300 in, 38.86 mm

Details

  • Actuation
    Solenoid Operated
  • Mounting Type
    Screw-in Cartridge
  • Number Of Ways
    2
  • Supply Voltage
    115 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)