Specifications
Dimensions
- Manufacturer Reducer Size207
- Weight6.86
Details
- Accessory TypePacking Gland Kit (SMTP)
- CAD Drawing
- Manufacturer Catalog Number207-407PGP
- Manufacturer Product Page
- Manufacturer Upc Number662460492537
- Reducer Type207-407SMTPB
- Url Installation Manual
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)