Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
307DSP307-3

PG9318 Screw Conveyor Drive Shaft - 307 Reducer Size, 3.4375 in Shaft Dia., 18 to 24 in Screw, Steel Material
Mi Item #02777131
MFR #307DSP307-3

Mfr description
307DSP307-3 TORQUE TAPER PLUS ACCESS
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity. Standard Seals: Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement. Options & Accessories: Complete range of motor mounts, belt guards, backstops, trough ends and screw conveyor sealing options.
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Hole Diameter
    0.9063 in
  • Manufacturer Reducer Size
    307
  • Screw Diameter Range
    18-24 in
  • Shaft Diameter
    3.4375 in
  • Shaft Projecting Length
    13.1400 in
  • Weight
    107.00 lbs

Details

  • CAD Drawing
  • Distance Between Shaft Holes
    4.0000 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    307DSP307-3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460502366
  • Material
    Steel
  • Series
    307DSP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)