Motion
307SCA-P

BROWNING
307SCA-P

PG9300 TORQUE TAPER PLUS ACCESS
MI ITEM #02777135
MFR #307SCA-P
Price$3,223.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
307SCA-P

PG9300 TORQUE TAPER PLUS ACCESS
MI ITEM #02777135
MFR #307SCA-P

Mfr description
307SCA-P TORQUE TAPER PLUS ACCESS
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity. Standard Seals: Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,223.99/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    307SMTP
  • Ratio
    15:1, 25:1, 35:1, 5:1, 9:1
  • Screw Diameter
    12-24
  • Weight
    49.66 lb

Details

  • Accessory Type
    Adapter Kit
  • CAD Drawing
  • Key Features
    .500 x .500 x 6.50
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    307SCA-P
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460502403
  • Product Types
    Adapter Kit
  • Reducer Type
    307SMTP
  • Series
    AGMA
  • Url Installation Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)