Motion
307TBP115

BROWNING
307TBP115

PG9001 TorqTaper Plus Bushing - 307 Reducer Size, 1.9375 in Bore Dia., Ductile Iron Material
MI ITEM #02777145
MFR #307TBP115
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
307TBP115

PG9001 TorqTaper Plus Bushing - 307 Reducer Size, 1.9375 in Bore Dia., Ductile Iron Material
MI ITEM #02777145
MFR #307TBP115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
307TBP115 TORQUE TAPER PLUS ACCESS
  • Exclusive Taper Bushing: Single TorqTaper Bushing installs from either side of the unit for easy on - easy off mounting, with stabilizer ring.
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.

Specifications

  • Manufacturer Reducer Size
    307 SMTP
  • Bushing Type
    Tapered Bushing
  • Bushing Bore Diameter
    1.9375 in
  • Outside Diameter
    6.4400 in
  • Overall Length
    6.7500 in
  • Keyway Size
    1/2 x 1/4 x 6 3/4 in
  • Material
    Ductile Iron
  • Minimum Keyway Size
    1/2 x 1/4 x 6 3/4 in
  • Length Through Bore
    6.7500 in
  • Manufacturer Upc Number
    662460502731
  • Manufacturer Catalog Number
    307TBP115
  • Product Types
    TorqTaper Plus Bushing Kit
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Shipping Dimensions Height
    8.2000 in
  • Shipping Dimensions Length
    8.2000 in
  • Shipping Dimensions Width
    8.2000 in
  • Bore Diameter
    1.9375 in
  • Weight
    23.61 lbs
  • Includes
    Bushing, Key, Capscrews, stablizer ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text