Motion
307TBP204

BROWNING
307TBP204

PG9004 TorqTaper Plus Bushing - 307 Reducer Size, 2.2500 in Bore Dia., Ductile Iron Material
MI ITEM #02777148
MFR #307TBP204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
307TBP204

PG9004 TorqTaper Plus Bushing - 307 Reducer Size, 2.2500 in Bore Dia., Ductile Iron Material
MI ITEM #02777148
MFR #307TBP204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
307TBP204 TORQUE TAPER PLUS ACCESS
  • Exclusive Taper Bushing: Single TorqTaper Bushing installs from either side of the unit for easy on - easy off mounting, with stabilizer ring.
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.

Specifications

  • Manufacturer Reducer Size
    307 SMTP
  • Bushing Type
    Tapered Bushing
  • Bushing Bore Diameter
    2.2500 in
  • Outside Diameter
    6.4400 in
  • Overall Length
    6.7500 in
  • Keyway Size
    1/2 x 1/4 x 6 3/4 in
  • Material
    Ductile Iron
  • Minimum Keyway Size
    1/2 x 1/4 x 6 3/4 in
  • Length Through Bore
    6.7500 in
  • Manufacturer Upc Number
    662460502175
  • Manufacturer Catalog Number
    307TBP204
  • Product Types
    TorqTaper Plus Bushing Kit
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Shipping Dimensions Height
    7.5000 in
  • Shipping Dimensions Length
    7.5000 in
  • Shipping Dimensions Width
    7.5000 in
  • Bore Diameter
    2.2500 in
  • Weight
    19.10 lbs
  • Includes
    Bushing, Key, Capscrews, stablizer ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text