Specifications
Dimensions
- Bore Diameter2.3750 in
- Bushing Bore Diameter2.3750 in
- Keyway Size5/8 x 5/16 x 6 3/4 in
- Length Through Bore6.7500 in
- Manufacturer Reducer Size307 SMTP
- Minimum Keyway Size5/8 x 5/16 x 6 3/4 in
- Outside Diameter6.4400 in
- Overall Length6.7500 in
- Shipping Dimensions Height7.5000 in
- Shipping Dimensions Length7.5000 in
- Shipping Dimensions Width7.5000 in
- Weight18.20 lbs
Details
- Bushing TypeTapered Bushing
- CAD Drawing
- IncludesBushing, Key, Capscrews, stablizer ring
- Manufacturer Catalog
- Manufacturer Catalog Number307TBP206
- Manufacturer Product Page
- Manufacturer Upc Number662460502182
- MaterialDuctile Iron
- Product TypesTorqTaper Plus Bushing Kit
Overview
Mfr description
307TBP206 TORQUE TAPER PLUS ACCESS
- Exclusive Taper Bushing: Single TorqTaper Bushing installs from either side of the unit for easy on - easy off mounting, with stabilizer ring.
- Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.