Motion
307TBP307

BROWNING
307TBP307

Tapered Bushing Kit - 307 SMTP Reducer Size, 3.4375 in Bore Dia., 7/8 x 7/16 x 6 3/4 in Keyway, Ductile Iron Material
Mi Item #02777157
MFR #307TBP307
Price$2,580.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
307TBP307

Tapered Bushing Kit - 307 SMTP Reducer Size, 3.4375 in Bore Dia., 7/8 x 7/16 x 6 3/4 in Keyway, Ductile Iron Material
Mi Item #02777157
MFR #307TBP307

Mfr description
307TBP307 TORQUE TAPER PLUS ACCESS
  • Exclusive Taper Bushing: Single TorqTaper Bushing installs from either side of the unit for easy on - easy off mounting, with stabilizer ring.
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,580.52/each

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Bushing Bore Diameter
    3.4375 in
  • Keyway Size
    7/8 x 7/16 x 6 3/4 in
  • Length Through Bore
    6.7500 in
  • Manufacturer Reducer Size
    307 SMTP
  • Minimum Keyway Size
    7/8 x 7/16 x 6 3/4 in
  • Outside Diameter
    6.4400 in
  • Overall Length
    6.7500 in
  • Shipping Dimensions Height
    8.0000 in
  • Shipping Dimensions Length
    8.0000 in
  • Shipping Dimensions Width
    8.0000 in
  • Weight
    9.80 lbs

Details

  • Bushing Type
    Tapered Bushing Kit
  • CAD Drawing
  • Includes
    Bushing, Key, Capscrews, stablizer ring
  • Manufacturer Catalog Number
    307TBP307
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460502267
  • Material
    Ductile Iron
  • Product Type
    Speed Reducer Bushings
  • Product Types
    TorqTaper Plus Bushing Kit
  • UPC_NO
    662460502267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)