Specifications
Dimensions
- Manufacturer Reducer Size315SMTP/SMFP
- Ratio5:1, 9:1, 15:1, 25:1 or 35:1
- Weight7.36 lbs
Details
- Manufacturer Catalog Number315 FKP
- Manufacturer Product Page
- Manufacturer Upc Number662460507446
- Product TypesFan Kit
- SeriesTorqTaper Plus
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)