Specifications
Dimensions
- Manufacturer Reducer Size315SMTP/SMFP
- Ratio5:1, 9:1, 15:1, 25:1 or 35:1
- Weight17.92 lbs
Details
- CAD Drawing
- Compatible Part Number315SMTP
- Manufacturer Catalog Number315BSP
- Manufacturer Product Page
- Manufacturer Upc Number662288928171
- Product TypesBackstop Kit
- SeriesAGMA