Motion
315DSP207

BROWNING
315DSP207

PH9310 Screw Conveyor Drive Shaft - 315 Reducer Size, 2-7/16 in Shaft Dia., 12 to 14 in Screw, Steel Material
Mi Item #02777160
MFR #315DSP207
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
315DSP207

PH9310 Screw Conveyor Drive Shaft - 315 Reducer Size, 2-7/16 in Shaft Dia., 12 to 14 in Screw, Steel Material
Mi Item #02777160
MFR #315DSP207

Mfr description
315DSP207 TORQUE TAPER PLUS ACCESS
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity. Standard Seals: Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement. Options & Accessories: Complete range of motor mounts, belt guards, backstops, trough ends and screw conveyor sealing options.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hole Diameter
    0.6563 in
  • Manufacturer Reducer Size
    315
  • Screw Diameter Range
    12,14 in
  • Shaft Diameter
    2.4375 in
  • Shaft Projecting Length
    6.6900 in
  • Weight
    82.00 lbs

Details

  • CAD Drawing
  • Distance Between Shaft Holes
    3.0000 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    315DSP207
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460502519
  • Material
    Steel
  • Series
    315DSP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)