Motion
315DSP307-3

BROWNING
315DSP307-3

PH9318 Screw Conveyor Drive Shaft - 315 Reducer Size, 3.4375 in Shaft Dia., 18 to 24 in Screw, Steel Material
MI ITEM #02777168
MFR #315DSP307-3
Price$9,816.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
315DSP307-3

PH9318 Screw Conveyor Drive Shaft - 315 Reducer Size, 3.4375 in Shaft Dia., 18 to 24 in Screw, Steel Material
MI ITEM #02777168
MFR #315DSP307-3

Mfr description
315DSP307-3 TORQUE TAPER PLUS ACCESS
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity. Standard Seals: Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement. Options & Accessories: Complete range of motor mounts, belt guards, backstops, trough ends and screw conveyor sealing options.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,816.67/each

Specifications

Dimensions

  • Hole Diameter
    0.9063 in
  • Manufacturer Reducer Size
    315
  • Screw Diameter Range
    18-24 in
  • Shaft Diameter
    3.4375 in
  • Shaft Projecting Length
    13.1400 in
  • Weight
    107.00 lbs

Details

  • CAD Drawing
  • Distance Between Shaft Holes
    4.0000 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    315DSP307-3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460502588
  • Material
    Steel
  • Series
    315DSP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)