Motion
315DSP307-3SS

BROWNING
315DSP307-3SS

PH9321 Screw Conveyor Drive Shaft - 315 Reducer Size, 3.4375 in Shaft Dia., 18 to 24 in Screw, Steel Material
MI ITEM #02777169
MFR #315DSP307-3SS
Your Price$21,744.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
315DSP307-3SS

PH9321 Screw Conveyor Drive Shaft - 315 Reducer Size, 3.4375 in Shaft Dia., 18 to 24 in Screw, Steel Material
MI ITEM #02777169
MFR #315DSP307-3SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21,744.59/each(List $27,180.74)

Overview

Mfr description
315DSP307-3SS TORQUE TAPER PLUS ACCESS
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity. Standard Seals: Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement. Options & Accessories: Complete range of motor mounts, belt guards, backstops, trough ends and screw conveyor sealing options.

Specifications

  • Manufacturer Reducer Size
    315
  • Shaft Diameter
    3.4375 in
  • Screw Diameter Range
    18-24 in
  • Material
    Stainless Steel
  • Shaft Projecting Length
    13.1400 in
  • Distance Between Shaft Holes
    4.0000 in
  • Hole Diameter
    0.9063 in
  • Series
    315DSP
  • Manufacturer Catalog Number
    315DSP307-3SS
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662460502618
  • Weight
    107.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text