Motion
315SMFP25

BROWNING
315SMFP25

Shaft Mount Speed Reducer - Reducer Size: 315, 25:1 Ratio, 2.1250 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #02777174
MFR #315SMFP25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
315SMFP25

Shaft Mount Speed Reducer - Reducer Size: 315, 25:1 Ratio, 2.1250 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #02777174
MFR #315SMFP25

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
315SMFP25 TORQUE TAPER PLUS
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.
  • Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement..
  • Options & Accessories: Complete range of motor mounts, belt guards, fan kits, backstops.

Specifications

  • Manufacturer Reducer Size
    315
  • Nominal Ratio
    25:1
  • Input Type
    Solid Shaft
  • Input Size
    2.1250 in
  • Output Bore Type
    Hollow
  • Series
    315SMFP
  • Reduction
    Double
  • Maximum Output RPM
    80
  • Maximum Output Size
    3.9375 in
  • Housing Material
    Cast Iron
  • Housing Dimensions
    13 x 19.9 x 26.35 in
  • Housing Length
    13.0000 in
  • Housing Width
    19.9000 in
  • Housing Height
    26.3500 in
  • Maximum Output Torque
    720.27 in-Lbs @1750 input rpm, 1 HP
  • Standards Met
    AGMA
  • Torque Arm Kit
    315TAP-H (PH9105) Sold Separately
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    315SMFP25
  • Manufacturer Upc Number
    662460504087
  • UPC_NO
    662460504087
  • CAD Drawing
  • Weight
    469.00 lbs
  • Agma Size
    315
  • Actual Ratio
    25:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text