Motion
315TBP207

BROWNING
315TBP207

PH9001 TorqTaper Plus Bushing - 315 Reducer Size, 2.4375 in Bore Dia., Ductile Iron Material
MI ITEM #02777181
MFR #315TBP207
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
315TBP207

PH9001 TorqTaper Plus Bushing - 315 Reducer Size, 2.4375 in Bore Dia., Ductile Iron Material
MI ITEM #02777181
MFR #315TBP207

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
315TBP207 TORQUE TAPER PLUS ACCESS
  • Exclusive Taper Bushing: Single TorqTaper Bushing installs from either side of the unit for easy on - easy off mounting, with stabilizer ring.
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.

Specifications

  • Manufacturer Reducer Size
    315 SMTP
  • Bushing Type
    Tapered Bushing
  • Bushing Bore Diameter
    2.4375 in
  • Outside Diameter
    7.1300 in
  • Overall Length
    7.9375 in
  • Keyway Size
    5/8 x 5/16 x 7 15/16 in
  • Material
    Ductile Iron
  • Minimum Keyway Size
    5/8 x 5/16 x 7 15/16 in
  • Length Through Bore
    7.9375 in
  • Manufacturer Upc Number
    662460502144
  • Manufacturer Catalog Number
    315TBP207
  • Product Types
    TorqTaper Plus Bushing Kit
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Shipping Dimensions Height
    3.8800 in
  • Shipping Dimensions Length
    3.8800 in
  • Shipping Dimensions Width
    3.8800 in
  • Bore Diameter
    2.4375 in
  • Weight
    25.00 lbs
  • Includes
    Bushing, Key, Capscrews, stablizer ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text