Motion
315TBP215

BROWNING
315TBP215

315TBP215 Speed Reducer Replacement Part - 315 Reducer Size, Split Taper Bushing
MI ITEM #02777186
MFR #315TBP215
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
315TBP215

315TBP215 Speed Reducer Replacement Part - 315 Reducer Size, Split Taper Bushing
MI ITEM #02777186
MFR #315TBP215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
315TBP215 TORQUE TAPER PLUS ACCESS
  • Exclusive Taper Bushing: Single TorqTaper Bushing installs from either side of the unit for easy on - easy off mounting, with stabilizer ring.

Specifications

  • Product Types
    TorqTaper Plus Bushing Kit
  • Manufacturer Reducer Size
    315
  • Inside Diameter
    2-15/16 in
  • Bore Diameter
    2-15/16 in
  • Manufacturer Catalog Number
    315TBP215
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460502748
  • CAD Drawing
  • Weight
    28.38 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text