Motion
315TBP307

BROWNING
315TBP307

Speed Reducer Rebuild Kits & Replacement Parts - 315 Reducer Size, TorqTaper Plus Bushing Kit
Mi Item #02777189
MFR #315TBP307
Price$3,448.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
315TBP307

Speed Reducer Rebuild Kits & Replacement Parts - 315 Reducer Size, TorqTaper Plus Bushing Kit
Mi Item #02777189
MFR #315TBP307

Mfr description
315TBP307 TORQUE TAPER PLUS ACCESS
  • Exclusive Taper Bushing: Single TorqTaper Bushing installs from either side of the unit for easy on - easy off mounting, with stabilizer ring.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,448.30/each

Specifications

Dimensions

  • Bore Diameter
    3-7/16 in
  • Inside Diameter
    3-7/16 in
  • Keyway Size
    7/8 x 7/16 x 7-15/16 in
  • Manufacturer Reducer Size
    315
  • Weight
    20.80 lbs

Details

  • CAD Drawing
  • Manufacturer Catalog Number
    315TBP307
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460502496
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    TorqTaper Plus Bushing Kit
  • UPC_NO
    662460502496
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)