Motion
MMS307L

BROWNING
MMS307L

Speed Reducer Motor Mount Supports - 307 Reducer Size, 182T to 365T Frame, Steel Material, 20 in Overall Length, 24 in Overall Width
Mi Item #02777192
MFR #MMS307L
Price$1,973.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
MMS307L

Speed Reducer Motor Mount Supports - 307 Reducer Size, 182T to 365T Frame, Steel Material, 20 in Overall Length, 24 in Overall Width
Mi Item #02777192
MFR #MMS307L

Mfr description
MMS307L TORQUE TAPER PLUS ACCESS
  • All steel construction, can be used for Top or Side Mounting Cadmium plated hardware
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,973.32/each

Specifications

Dimensions

  • Gear Ratio
    5:1, 9:1, 15:1, 25:1 or 35:26
  • Manufacturer Reducer Size
    307
  • Motor Base Overall Length
    20.0000 in
  • Motor Base Overall Width
    20.0000 in
  • Motor Base To Output Center
    10.28 to 14-1/4 in
  • NEMA Frame Sizes
    182T to 365T
  • Weight
    29.00 lbs

Details

  • CAD Drawing
  • Compatible Base Part Number
    MB215-307
  • Includes
    Cadmium Plated Hardware
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MMS307L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460502663
  • Material
    Steel
  • Mount Component Type
    Motor Mount Support - Low
  • Mounting Configuration
    Top
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)