Motion
SD-BB
Quick Disconnect Idler Shaft Bushing - SD Bushing, 3.175 in Flg OD, 0.5 in Flg Thickness
MI ITEM #02777249
MFR #SD-BB
Price$397.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Idler Shaft Bushing - SD Bushing, 3.175 in Flg OD, 0.5 in Flg Thickness
MI ITEM #02777249
MFR #SD-BB

Mfr description
SD-BB QD IDLER BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$397.53/each

Specifications

Dimensions

  • Barrel Length
    1.31 in
  • Bore Diameter
    0.6250 in
  • Bushing Size
    SD
  • Flange Outside Diameter
    3.175 in
  • Flange Thickness
    0.5 in
  • Length Through Bore
    1.8125
  • Stocked Finished Bore
    1.5738 in
  • Storage Dimension Height
    3.875 in
  • Storage Dimension Length
    3.1875 in
  • Storage Dimension Width
    3.1875
  • Weight
    2.50 lbs

Details

  • Includes
    (2) Ball Bearings
  • Manufacturer Catalog
  • Number Of Bolt Holes
    6
  • Radial Load Capacity
    1020 @ 500 RPM lb, 1740 @ 100 RPM lb, 660 @ 1,800 RPM lb, 760 @ 1,200 RPM lb, 800 @ 1,000 RPM lb
  • Type Of Bearing
    Ball
  • UPC_NO
    697950262277

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)