Specifications
Dimensions
- Length1-2/7 in
Details
- For Use WithForcing Screw
- Manufacturer Upc Number662679042028
- Part Number CompatibilityJ4242, J4293B, J4293SP-STK
- Series/System CompatibilityPress-N-Pull, Proto-Ease
- TypeForcing Nut
- UPC_NO662679470715
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)