Motion
J4239SB
Side Block - Side Block, 2-25/32 in Length
Mi Item #02777254
MFR #J4239SB
Price$26.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Side Block - Side Block, 2-25/32 in Length
Mi Item #02777254
MFR #J4239SB

Mfr description
J4239SB PULLER SLIDEBLOCK P-N-P1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.12/each

Specifications

Dimensions

  • Diameter
    1-21/32 in
  • Height
    1-1/5 in
  • Length
    2-25/32 in
  • Width
    1-19/64 in

Details

  • Series/System Compatibility
    Press-N-Pull
  • Type
    Side Block
  • UPC_NO
    662679470753
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)