Overview
Mfr description
ST7 .031"X.750" TIP
Specifications
- Soldering TypeSoldering Iron
- Tip ConfigurationConical
- Tip Size0.031 in
- Tip TypeConical
- For Use WithSoldering Iron
- Body MaterialCopper
- Package Quantity1
- ApplicationSoldering
- Size1/32 in
- TypeConical, Conical
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data