Specifications
Dimensions
- Tip Size1.58 mm
Details
- Body MaterialCopper
- For Use WithWP25, WP30, WP35 Soldering Irons
- Package Quantity10 Per Box
- Soldering TypeSoldering Iron
- Tip ConfigurationScrewdriver
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)