Motion
RSQB12-10T
RSQ STOPPER CYLINDER with 12 mm Bore Size
Mi Item #02777505
MFR #RSQB12-10T
Price$52.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RSQ STOPPER CYLINDER with 12 mm Bore Size
Mi Item #02777505
MFR #RSQB12-10T

Mfr description
RSQB12-10T CYLINDER
  • Fixed height stopper cylinder
  • Double acting & single acting available
  • Bore sizes: 12mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.90/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in
  • Overall Height
    25 mm
  • Overall Length
    61 mm
  • Overall Width
    25 mm
  • Port Size
    M5x0.8
  • Rod Size
    8 mm
  • Stroke
    10 mm

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    No
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Clean Series
    No
  • Compact Cylinder Type
    Stopper
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    T
  • Guide Type
    Stopper
  • Made to Order
    No
  • Magnet
    Without Magnet
  • Maximum Operating Pressure
    +1 Mpa2
  • Mounting Adjustability
    Fixed Mounting
  • Mounting Type
    Through-Hole
  • Operating Pressure Range
    Maximum of +1 MPa
  • Operating Temperature Range
    -10 to +70 °C
  • Piston Action
    Single-Acting Spring Extend
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Stopper Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Construction Type
    Round Bar Type
  • Rod End Bracket
    Round Bar Style
  • Rod Type
    Single Rod
  • Roller Material
    Resin
  • Series
    RSQ
  • Special Applications
    Stopper
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)