Motion
PB80MXL025

GATES RUBBER CO
PB80MXL025

PowerGrip® 7826-0180 Idler Pulley -
MI ITEM #02777619
MFR #PB80MXL025
Price$102.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
PB80MXL025

PowerGrip® 7826-0180 Idler Pulley -
MI ITEM #02777619
MFR #PB80MXL025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$102.77/each

Specifications

Dimensions

  • Belt Pitch
    0.08 in
  • Belt Width  
    0.2500 in
  • Bore Diameter  
    0.3125 in
  • Maximum Bore
    0.3100 in
  • Minimum Bore
    0.3100 in
  • Pitch  
    0.0800 in
  • Pitch Diameter  
    2.037 in
  • Weight
    0.18 lbs

Details

  • Additional Details
    PowerGrip Pulleys provide optimum performance for all constructions of PowerGrip GT, PowerGrip HTD and PowerGrip Timing belts.
  • Belt Type
    MXL
  • Bore Type
    Rough Stock
  • Bushing Series
    MPB
  • Manufacturer Upc Number
    00375V70339
  • Material
    Aluminium
  • Number Of Grooves
    80
  • Number Of Hubs
    1
  • Number Of Teeth  
    80
  • UPC_NO
    072053449266

Overview

Mfr description
PB80MXL025 7826-0180
  • Gates PowerGrip® Idlers are engineered with OE-quality or OE-exact fit and performance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought