Overview
Mfr description
SY114-5LOU-Q COIL
Specifications
- Piping TypeBase Mounted
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryL Plug
- Flow Direction4-Way
- Port SizeWithout Subplate
- SeriesSY100
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data