Motion
165  KIT, MTG BRACKET

HUB CITY INC
165 KIT, MTG BRACKET

Speed Reducer Horizontal Base Kit - 150, 165, 175 Reducer Size, Cast Iron Material
MI ITEM #02777685
MFR #165 KIT, MTG BRACKET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
165 KIT, MTG BRACKET

Speed Reducer Horizontal Base Kit - 150, 165, 175 Reducer Size, Cast Iron Material
MI ITEM #02777685
MFR #165 KIT, MTG BRACKET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02-29-00008-165 BASE KIT

Specifications

  • Base Type
    Horizontal Base
  • Manufacturer Reducer Size
    150, 165, 175
  • Material
    Cast Iron
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662798216331
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    8 in
  • Shipping Dimensions Width
    8 in
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text