Motion
C03600492000M

AS RAYMOND
C03600492000M

Compression Spring - Music Wire Material, End Type - Ground, 0.3600 in OD, 2.0000 in Length, 0.0490 in Wire Size, 19.6000 lb/in Spring Rate
MI ITEM #02777913
MFR #C03600492000M
Price$2.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C03600492000M

Compression Spring - Music Wire Material, End Type - Ground, 0.3600 in OD, 2.0000 in Length, 0.0490 in Wire Size, 19.6000 lb/in Spring Rate
MI ITEM #02777913
MFR #C03600492000M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.65/each

Specifications

Dimensions

  • Free Length
    2.0000 in
  • Outside Diameter
    0.3600 in
  • Weight
    0.01138 lbs
  • Wire Size
    0.0490 in

Details

  • End Type
    Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C03600492000M
  • Material
    Music Wire
  • Minimum Order Quantity
    10
  • Spring Rate
    19.6000 lb/in
  • Type Design
    Compression Spring

Overview

Mfr description
C-0360-049-2000M SPRING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought