Motion
SCE36
Drawn Cup Needle Roller Bearing - Open Ends, 3/16 in Bore, 0.3438 in OD, 0.3750 in Width, Open
MI ITEM #02777997
MFR #SCE36
Your Price$13.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 3/16 in Bore, 0.3438 in OD, 0.3750 in Width, Open
MI ITEM #02777997
MFR #SCE36

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$13.76/each(List $19.82)

Overview

Mfr description
SCE36

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Max Rpm
    21000 rpm
  • Precision Rating
    Not Rated
  • Series
    SCE
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4054368250061
  • Weight
    0.02 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The SCE36 Drawn Cup Needle Roller Bearing features a 3/16 in bore diameter, open closure type, open ends drawn cup construction, 0.3438 in outside diameter, 0.3750 in overall width, and 0.02 lbs weight, making it suitable for miniature mechanical assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text