Motion
BCE66
Drawn Cup Needle Roller Bearing - Closed Ends, 3/8 in Bore, 0.5625 in OD, 0.3750 in Width, Open
Mi Item #02778061
MFR #BCE66
Price$9.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 3/8 in Bore, 0.5625 in OD, 0.3750 in Width, Open
Mi Item #02778061
MFR #BCE66

Mfr description
BCE66
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.88/each

Specifications

Dimensions

  • Bore Diameter  
    3/8 in
  • Outside Diameter  
    0.5625 in
  • Overall Width  
    0.3750 in
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs

Details

  • Closure Type
    Open
  • Drawn Cup Type
    Closed Ends
  • Long Description
    The BCE66 Drawn Cup Needle Roller Bearing has a 3/8 in bore diameter, open closure type, closed ends drawn cup design, 0.5625 in outside diameter, 0.3750 in overall width, and weighs 0.01 lbs, making it suitable for small gear assemblies and light-duty industrial equipment.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    29500 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BCE
  • Standards Met
    ABMA 18.2 - 1982
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    4047643197151
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)