Motion
180H HEAVY RL

RENOLD JEFFREY
180H HEAVY RL

Roller Link - 180 / 2-1/4 in Chain & Pitch, Cottered
Mi Item #02778147
MFR #180H HEAVY RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
180H HEAVY RL

Roller Link - 180 / 2-1/4 in Chain & Pitch, Cottered
Mi Item #02778147
MFR #180H HEAVY RL

Mfr description
180H ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    2.91 in
  • Chain Size & Pitch
    180 / 2-1/4 in
  • Inside Width
    1.400 in
  • Link Plate Height
    2.11 in
  • Link Plate Thickness
    0.32 in
  • Pin Diameter
    0.69 in
  • Roller Diameter
    1.410 in
  • Weight
    1.90 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Link Type
    Roller Link
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Xtra H
  • Standards Met
    ANSI B29.1M
  • UPC_NO
    6623900529224
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)