Motion
CL-16-SLF
Machine Leveling Pad or Mount, Stud or Socket Type: Stud-Type Pad, Thread Size: 1-8", Load Capacity: 1800lb
MI ITEM #02778151
MFR #CL-16-SLF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machine Leveling Pad or Mount, Stud or Socket Type: Stud-Type Pad, Thread Size: 1-8", Load Capacity: 1800lb
MI ITEM #02778151
MFR #CL-16-SLF

Mfr description
CL-16-SLF
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    4 in
  • Hex Nut Size
    1-1/2 in
  • Overall Height
    4-1/4 in
  • Thread Size
    1-8 in

Details

  • Base Material
    Steel
  • Finish Coating
    Zinc Plated
  • Lag Holes
    No
  • Load Capacity
    1800 lbs
  • Stud Material
    Steel
  • Stud Or Socket Type
    Stud-Type Pad

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)