Motion
51942
Adaptor -
MI ITEM #02778203
MFR #51942
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adaptor -
MI ITEM #02778203
MFR #51942

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    1.20 lbs

Details

  • Features & Benefits
    • Body Material = Metal• Connection Type = Male/Female• Female Thread = 1/8 in (NPTF)• Male Thread = 1/4 in (SAE)• Measuring System = Inch• Operating Packing Shape = Straight• Type = Heavy Duty
  • Manufacturer Upc Number
    662461331330
  • Product Type
    Lubrication Equipment Replacement Parts
  • Type
    Adapter

Overview

Mfr description
51942 ADAPTOR PKG
  • Body Material = Metal
  • Connection Type = Male/Female
  • Female Thread = 1/8 in (NPTF)
  • Male Thread = 1/4 in (SAE)
  • Measuring System = Inch
  • Operating Packing Shape = Straight
  • Type = Heavy Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought