Motion
7420BMG(250OD)

NSK CORP, BEARING DIV
7420BMG(250OD)

Angular Contact Bearing - 100 mm Bore, 250 mm OD, 58 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #02778345
MFR #7420BMG(250OD)
Price$6,877.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7420BMG(250OD)

Angular Contact Bearing - 100 mm Bore, 250 mm OD, 58 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #02778345
MFR #7420BMG(250OD)

Mfr description
7420BMG(250OD) BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,877.24/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    250 mm
  • Overall Height
    58 mm
  • Overall Width  
    58 mm
  • Weight
    33 lbs, 15 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Ball Screw Application
    No
  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7420BMG(250OD) BRG
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176019470
  • Max Rpm
    3100 rpm
  • Maximum Operating RPM
    3100 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    222000 N, 50000 lbf
  • Radial Static Load Capacity
    213000 N, 48000 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7400
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176019470
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)