Motion
J1216MASD

PROTO TOOLS
J1216MASD

Combination Wrench - Chrome, 16 mm Box End Wrench Size, 16 mm Open End Wrench Size, 9-35/64 in OAL
Mi Item #02778399
MFR #J1216MASD
Price$29.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1216MASD

Combination Wrench - Chrome, 16 mm Box End Wrench Size, 16 mm Open End Wrench Size, 9-35/64 in OAL
Mi Item #02778399
MFR #J1216MASD

Mfr description
J1216MASD COMBINATION WRENCH 16MM 12PT
  • Satin finish provides corrosion resistance and a slip-resistant grip
  • 12 point box end allows for fine indexing, helping to improve speed and access (fits 4, 6 and 12 point fasteners)
  • Anti-slip design (ASD) open end—patented locking grooves help prevent the wrench from slipping off the fastener when turning. The arched surfaces are designed to spread the contact forces over a greater area. Loads are kept off the corners of the fastener which helps prevent fastener rounding.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.95/each

Specifications

Dimensions

  • Box End Head Thickness
    13/32 in
  • Box End Head Width
    15/16 in
  • Box End Wrench Size  
    16 mm
  • Head Angle
    Straight
  • Head Thickness
    5/16 in, 7.94 mm
  • Open End Head Thickness
    5/16 in
  • Open End Head Width
    1-21/64 in
  • Open End Wrench Size  
    16 mm
  • Overall Length  
    9-35/64 in
  • Weight
    0.36 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Head Style
    12
  • Measurement System
    Metric
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • UPC_NO
    662679073206
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)