Motion
J1219M-T500

PROTO TOOLS
J1219M-T500

Combination Wrench - Chrome, 19 mm Box End Wrench Size, 19 mm Open End Wrench Size, 11-1/32 in OAL
Mi Item #02778404
MFR #J1219M-T500
Price$31.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1219M-T500

Combination Wrench - Chrome, 19 mm Box End Wrench Size, 19 mm Open End Wrench Size, 11-1/32 in OAL
Mi Item #02778404
MFR #J1219M-T500

Mfr description
J1219M-T500 WR COMB 19MM ASD FP12PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.36/each

Specifications

Dimensions

  • Box End Head Thickness
    15/32 in
  • Box End Head Width
    1-7/64 in
  • Box End Wrench Size  
    19 mm
  • Handle Length
    10-1/2 in, 266.70 mm
  • Head Angle
    Straight
  • Head Thickness
    11/32 in, 8.73 mm
  • Open End Head Thickness
    11/32 in
  • Open End Head Width
    1-37/64 in
  • Open End Wrench Size  
    19 mm
  • Overall Length  
    11-1/32 in
  • Weight
    0.52 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Head Style
    12
  • Measurement System
    Metric
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • UPC_NO
    662679072940
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)