Motion
ZP100HBS
ZP VACUUM PAD, ZP, ZP2, ZP3 with 100 mm Pad Diameter
MI ITEM #02778466
MFR #ZP100HBS
Price$27.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 100 mm Pad Diameter
MI ITEM #02778466
MFR #ZP100HBS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.51/each

Specifications

Dimensions

  • Cup Height
    35.5 mm
  • Cup Outside Diameter  
    100 mm
  • Overall Height
    47.5 mm
  • Overall Weight
    210 g
  • Pad Diameter
    100 mm
  • Weight
    210 g

Details

  • Buffer Type
    None
  • Cup Material
    Silicon Rubber
  • Cup Type
    Bellows
  • Fluid Comp
    Air
  • Lock Ring
    With lock ring
  • Operating Temperature Range
    -30 to +250 °C
  • Pad Material
    Silicon Rubber
  • Pad Type
    Heavy Duty, Bellows

Overview

Mfr description
ZP100HBS 100MM VACUUM CUP
  • Pad type: heavy-duty (flat with rib), or heavy duty (bellows)
  • Reinforced type of pad that prevents deformation when transferring heavy or large work pieces
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought