Specifications
Dimensions
- Weight0.20 lbs
Details
- Bottle TypeDispensing Cap
- Capacity2 oz
- Compatible AdhesivesCyanoacrylate Adhesives
- MaterialPolyethylene
- UPC_NO079340983502
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)