Motion
65   1/1 A,B SP 1.250

HUB CITY INC
65 1/1 A,B SP 1.250

Right Angle Spiral Bevel Gear Reducer - 65 Series, Spiral Gear Type, 65 Reducer Size, Single, 1:1 Ratio, Double Output Direction, 1.2500 in Input Dia., Solid Shaft Input, 1.2500 in Output Dia., Hollow Bore Output
MI ITEM #02778634
MFR #65 1/1 A,B SP 1.250
Price$2,612.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
65 1/1 A,B SP 1.250

Right Angle Spiral Bevel Gear Reducer - 65 Series, Spiral Gear Type, 65 Reducer Size, Single, 1:1 Ratio, Double Output Direction, 1.2500 in Input Dia., Solid Shaft Input, 1.2500 in Output Dia., Hollow Bore Output
MI ITEM #02778634
MFR #65 1/1 A,B SP 1.250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,612.74/each

Specifications

Dimensions

  • Housing Dimensions
    (L)8.6875 x (H)5.625 x (W)7.1875
  • Housing Height
    7.5000 in
  • Housing Length
    13.2500 in
  • Housing Width
    12.5000 in
  • Input Size
    1.2500 in
  • Manufacturer Reducer Size
    65
  • Maximum Output RPM
    1750.0000 rpm
  • Maximum Output Torque
    1650 in-lbs
  • Nominal Ratio
    1:1
  • Output Size
    1.2500 in
  • Ratio
    1:1
  • Service Factor
    1.00
  • Shipping Dimensions Height
    7.5000 in
  • Shipping Dimensions Length
    13.2500 in
  • Shipping Dimensions Width
    12.5000 in
  • Weight
    40.00 lbs

Details

  • Bevel Gear Type
    Spiral
  • CAD Drawing
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    65 1/1 A,B SP 1.250
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798081854
  • Max Input Horsepower
    46 hp @ 1750 rpm
  • Output Direction
    Double
  • Output RPM
    1750 rpm
  • Output Torque
    1650
  • Output Type
    Hollow Bore
  • Reduction
    Single
  • Series
    65
  • Style
    A,B
  • UPC_NO
    662798081854

Overview

Mfr description
0220-74759 65 1/1 A,B SP 1.250
  • Shaft mounted design for direct mounting on drive shaft of equipment to be driven
  • Alloy shafting for greater strength
  • Spiral Bevel (SP) or Straight Bevel (ST) gearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought