Motion
NKXR25-XL
Combination Roller Bearing - Needle Roller/Axial Cylindrical Roller, 25 mm Bore, 37 mm OD, 30 mm Width
MI ITEM #02778710
MFR #NKXR25-XL
Price$449.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Roller Bearing - Needle Roller/Axial Cylindrical Roller, 25 mm Bore, 37 mm OD, 30 mm Width
MI ITEM #02778710
MFR #NKXR25-XL

Mfr description
NKXR25-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$449.00/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    30 mm
  • Weight
    0.32 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Lubrication Type
    Oil
  • Max Rpm
    8500 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    4250 lbf
  • Radial Static Load Capacity
    6900 lbf
  • Series
    NKXR
  • Thrust Directions
    Single-Direction
  • Type Of Bearing
    Needle Roller/Axial Cylindrical Roller
  • UPC_NO
    4012802736014

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)