Specifications
Dimensions
- Inlet Size1/4 NPT
- Nozzle Length24.0000 in;609.60 mm
- Overall Length27.4000 in, 696 mm
- Tube Length24.0000 in;609.60 mm
- Weight1 lbs, 0.45 kg
Details
- Air Consumption962.8 L/min, 34 cfm
- Air Pressure5.5 bar to 8.3 bar, 80 psi to 120 psi
- ApplicationsMachinery, Molds, Ovens, Rafters, Blowing Floor Debris, Storage Areas, Tanks, Cleaning Masonry Forms
- Body MaterialCast Aluminum
- Decibel Rating107 dB(A)
- DescriptionLong John 75LJ Safety Air Gun - 24 in
- Flow Rate962.8 L/min, 34 cfm
- Handle StylePistol Grip
- Includes(1) Long John with 24 in Aluminum Extension & Alloy Nozzle
- Includes NozzleYes
- MaterialAluminum
- Nozzle MaterialZinc Alloy
- Outlet Pressure30 psi;2.1 bar
- Safety NozzleYes
- Standards MetOSHA
- StylePistol Grip
- Tip TypeVenturi
- Trigger TypeWide Comfort Trigger
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)